2P IEC Supplementary Protector 2A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1217404| Mfr #: MG24126

$141.04 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 2Terminal Connection: LugTrip Type: Thermal Magnetic
Save 15%. Sign up for Z-mail.


Zoro #: G1217404 Mfr #: MG24126
Number of Poles: 2Terminal Connection: Lug
Trip Type: Thermal MagneticMax. AIR Rating: 5 kA
Mounting: Din RailItem: IEC Supplementary Protector
AC Voltage Rating: 277/480VACSeries: C60N
Curve Type: BDC Voltage Rating: 125VDC
Max. Wire Size: 4 AWGDepth: 3.00"
Amps: 2Standards: UL 1077, CE, CSA, IEC
Length: 3.19"Min. Wire Size: 14 AWG
Width: 1.42"Country of Origin (subject to change): France


IEC Supplementary Protector, Amps 2, Number of Poles 2, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N