3P IEC Supplementary Protector 2A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1567237| Mfr #: MG24460

$197.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567237 Mfr #: MG24460
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 14 AWGSeries: C60N
Number of Poles: 3AC Voltage Rating: 277/480VAC
Curve Type: CWidth: 2.14"
Terminal Connection: LugStandards: UL 1077, CE, CSA, IEC
Max. Wire Size: 4 AWGMounting: Din Rail
Depth: 3.00"Amps: 2
Item: IEC Supplementary ProtectorDC Voltage Rating: 125VDC
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 2, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.14 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews