SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P IEC Supplementary Protector 32A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1233337| Mfr #: MG24136

$156.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 32Curve Type: BMounting: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233337 Mfr #: MG24136
Amps: 32Curve Type: B
Mounting: Din RailMax. Wire Size: 2 AWG
Max. AIR Rating: 5 kAAC Voltage Rating: 277/480VAC
Depth: 3.00"Min. Wire Size: 14 AWG
Terminal Connection: LugItem: IEC Supplementary Protector
Width: 1.42"Length: 3.19"
Trip Type: Thermal MagneticSeries: C60N
Number of Poles: 2DC Voltage Rating: 125VDC
Standards: UL 1077, CE, CSA, IECCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 32, Number of Poles 2, Curve Type B, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews