3P IEC Supplementary Protector 4A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1882352| Mfr #: MG24462

$203.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.14"
Series: C60N
AC Voltage Rating: 277/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882352 Mfr #: MG24462
Width: 2.14"Series: C60N
AC Voltage Rating: 277/480VACDC Voltage Rating: 125VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 4
Terminal Connection: LugCurve Type: C
Max. Wire Size: 4 AWGNumber of Poles: 3
Item: IEC Supplementary ProtectorDepth: 3.00"
Max. AIR Rating: 5 kAStandards: UL 1077, CE, CSA, IEC
Min. Wire Size: 14 AWGCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 4, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.14 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews