KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P IEC Supplementary Protector 63A 277VAC

SCHNEIDER ELECTRIC| Zoro #: G0779712| Mfr #: MG24124

$72.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: C60N
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779712 Mfr #: MG24124
Width: 0.71"Series: C60N
AC Voltage Rating: 277VACDC Voltage Rating: 65VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 63
Terminal Connection: LugCurve Type: B
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: IEC Supplementary ProtectorDepth: 3.00"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 14 AWG
Country of Origin (subject to change): Italy

Description

IEC Supplementary Protector, Amps 63, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage Rating 65VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews