SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P IEC Supplementary Protector 63A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G0677975| Mfr #: MG24474

$237.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 63Curve Type: CMounting: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677975 Mfr #: MG24474
Amps: 63Curve Type: C
Mounting: Din RailMax. Wire Size: 2 AWG
Max. AIR Rating: 5 kAAC Voltage Rating: 277/480VAC
Depth: 3.00"Min. Wire Size: 14 AWG
Terminal Connection: LugItem: IEC Supplementary Protector
Width: 2.14"Length: 3.19"
Trip Type: Thermal MagneticSeries: C60N
Number of Poles: 3DC Voltage Rating: 125VDC
Standards: UL 1077, CE, CSA, IECCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 63, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 2.14 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews