Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 6, 277/480VAC, 3 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24144
Zoro # G0808193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 6
- Number of Poles 3
- AC Voltage Rating 277/480VAC
- Phase 3