2P IEC Supplementary Protector 8A 277/480VAC

SCHNEIDER ELECTRIC |Zoro #: G2163393|Mfr #: MG24521

$68.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163393 Mfr #: MG24521
AC Voltage Rating: 277/480VACMax. AIR Rating: 5kA
Series: C60NDC Voltage Rating: 125VDC
Trip Type: Thermal MagneticMin. Wire Size: 14 AWG
Length: 3.19"Terminal Connection: Lug
Item: IEC Supplementary ProtectorMounting: DIN Rail
Standards: UL 1077, CE, CSA, IECDepth: 3.00"
Width: 1.42"Number of Poles: 2
Max. Wire Size: 4 AWGAmps: 8
Curve Type: DCountry of Origin (subject to change): France

Product Description

IEC Supplementary Protector, Amps 8, Number of Poles 2, Curve Type D, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 1.42 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Product Reviews

Save 15% when you sign up for Z-mail.