BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P IEC Supplementary Protector 8A 277/480VAC

SCHNEIDER ELECTRIC| Zoro #: G1982687| Mfr #: MG24465

$211.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.00"Max. AIR Rating: 5 kAAmps: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982687 Mfr #: MG24465
Depth: 3.00"Max. AIR Rating: 5 kA
Amps: 8Trip Type: Thermal Magnetic
DC Voltage Rating: 125VDCItem: IEC Supplementary Protector
Mounting: Din RailStandards: UL 1077, CE, CSA, IEC
Curve Type: CLength: 3.19"
Width: 2.14"Number of Poles: 3
Min. Wire Size: 14 AWGTerminal Connection: Lug
AC Voltage Rating: 277/480VACSeries: C60N
Max. Wire Size: 4 AWGCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 8, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480VAC, DC Voltage Rating 125VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 2.14 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews