SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1P IEC Supplementary Protector 10A 277VAC

SCHNEIDER ELECTRIC| Zoro #: G1598642| Mfr #: MG24432

$49.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Poles: 1Max. AIR Rating: 5 kAAC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598642 Mfr #: MG24432
Number of Poles: 1Max. AIR Rating: 5 kA
AC Voltage Rating: 277VACMounting: Din Rail
DC Voltage Rating: 65VDCCurve Type: C
Width: 0.71"Trip Type: Thermal Magnetic
Series: C60NDepth: 3.00"
Min. Wire Size: 14 AWGItem: IEC Supplementary Protector
Terminal Connection: LugMax. Wire Size: 4 AWG
Standards: UL 1077, CE, CSA, IECAmps: 10
Length: 3.19"Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 10, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating 65VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews