1P IEC Supplementary Protector 16A 277VAC

SCHNEIDER ELECTRIC| Zoro #: G2061491| Mfr #: MG24434

$59.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061491 Mfr #: MG24434
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 14 AWGSeries: C60N
Number of Poles: 1AC Voltage Rating: 277VAC
Curve Type: CWidth: 0.71"
Terminal Connection: LugStandards: UL 1077, CE, CSA, IEC
Max. Wire Size: 4 AWGMounting: Din Rail
Depth: 3.00"Amps: 16
Item: IEC Supplementary ProtectorDC Voltage Rating: 65VDC
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 16, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating 65VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews