PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1P IEC Supplementary Protector 2A 277VAC

SCHNEIDER ELECTRIC| Zoro #: G0799111| Mfr #: MG24111

$39.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 2Curve Type: BMounting: Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799111 Mfr #: MG24111
Amps: 2Curve Type: B
Mounting: Din RailMax. Wire Size: 4 AWG
Max. AIR Rating: 5 kAAC Voltage Rating: 277VAC
Depth: 3.00"Min. Wire Size: 14 AWG
Terminal Connection: LugItem: IEC Supplementary Protector
Width: 0.71"Length: 3.19"
Trip Type: Thermal MagneticSeries: C60N
Number of Poles: 1DC Voltage Rating: 65VDC
Standards: UL 1077, CE, CSA, IECCountry of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 2, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage Rating 65VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews