KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P IEC Supplementary Protector 8A 277VAC

SCHNEIDER ELECTRIC| Zoro #: G0983744| Mfr #: MG24431

$61.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: C60N
AC Voltage Rating: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983744 Mfr #: MG24431
Width: 0.71"Series: C60N
AC Voltage Rating: 277VACDC Voltage Rating: 65VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 8
Terminal Connection: LugCurve Type: C
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: IEC Supplementary ProtectorDepth: 3.00"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 14 AWG
Country of Origin (subject to change): France

Description

IEC Supplementary Protector, Amps 8, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage Rating 65VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3.00 In., Standards UL 1077, CE, CSA, IEC, Series C60N

Reviews