KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P IEC Supplementary Protector 10A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G0445033| Mfr #: MGN61528

$266.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"
Series: C60H-DC
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445033 Mfr #: MGN61528
Width: 1.42"Series: C60H-DC
AC Voltage Rating: Not RatedDC Voltage Rating: 500VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 10
Terminal Connection: LugCurve Type: C
Max. Wire Size: 2 AWGNumber of Poles: 2
Item: IEC Supplementary ProtectorDepth: 2.76"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 11 AWG
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 10, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 11 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews