BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P IEC Supplementary Protector 13A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G1809193| Mfr #: MGN61529

$314.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.76"Max. AIR Rating: 5 kAAmps: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809193 Mfr #: MGN61529
Depth: 2.76"Max. AIR Rating: 5 kA
Amps: 13Trip Type: Thermal Magnetic
DC Voltage Rating: 500VDCItem: IEC Supplementary Protector
Mounting: Din RailStandards: UL 1077, CE, CSA, IEC
Curve Type: CLength: 3.19"
Width: 1.42"Number of Poles: 2
Min. Wire Size: 10 AWGTerminal Connection: Lug
AC Voltage Rating: Not RatedSeries: C60H-DC
Max. Wire Size: 2 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 13, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 10 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews