HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P IEC Supplementary Protector 20A 250VDC

SCHNEIDER ELECTRIC| Zoro #: G0603872| Mfr #: MGN61512

$146.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 12 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603872 Mfr #: MGN61512
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 12 AWGSeries: C60H-DC
Number of Poles: 1AC Voltage Rating: Not Rated
Curve Type: CWidth: 0.71"
Terminal Connection: LugStandards: UL 1077, CE, CSA, IEC
Max. Wire Size: 2 AWGMounting: Din Rail
Depth: 2.76"Amps: 20
Item: IEC Supplementary ProtectorDC Voltage Rating: 250VDC
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 20, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 250VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 12 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews