1P IEC Supplementary Protector 25A 250VDC

SCHNEIDER ELECTRIC| Zoro #: G1287413| Mfr #: MGN61513

$136.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287413 Mfr #: MGN61513
AC Voltage Rating: Not RatedMax. AIR Rating: 5kA
Series: C60H-DCTrip Type: Thermal Magnetic
Length: 3.19"Terminal Connection: Lug
Item: IEC Supplementary ProtectorMax. Wire Size: 2 AWG
Mounting: DIN RailStandards: UL 1077, CE, CSA, IEC
Depth: 2.76"Curve Type: C
Min. Wire Size: 12 AWGAmps: 25
Width: 0.71"Number of Poles: 1
DC Voltage Rating: 250VDCCountry of Origin (subject to change): China

Product Description

IEC Supplementary Protector, Amps 25, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 250VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 12 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Product Reviews

Save 15%. Sign up for Z-mail.