2P IEC Supplementary Protector 2A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G0646956| Mfr #: MGN61522

$310.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"
Series: C60H-DC
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646956 Mfr #: MGN61522
Width: 1.42"Series: C60H-DC
AC Voltage Rating: Not RatedDC Voltage Rating: 500VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 2
Terminal Connection: LugCurve Type: C
Max. Wire Size: 2 AWGNumber of Poles: 2
Item: IEC Supplementary ProtectorDepth: 2.76"
Max. AIR Rating: 5 kAStandards: UL 1077, CE, CSA, IEC
Min. Wire Size: 18 AWGCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 2, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews