HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P IEC Supplementary Protector 30A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G0402823| Mfr #: MGN61534

$315.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 500VDC
Length: 3.19"
Trip Type: Thermal Magnetic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402823 Mfr #: MGN61534
DC Voltage Rating: 500VDCLength: 3.19"
Trip Type: Thermal MagneticCurve Type: C
Terminal Connection: LugAC Voltage Rating: Not Rated
Depth: 2.76"Number of Poles: 2
Mounting: Din RailItem: IEC Supplementary Protector
Amps: 30Max. Wire Size: 2 AWG
Standards: UL 1077, CE, CSA, IECSeries: C60H-DC
Min. Wire Size: 10 AWGWidth: 1.42"
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 30, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 10 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews