1P IEC Supplementary Protector 32A 250VDC

SCHNEIDER ELECTRIC| Zoro #: G0788602| Mfr #: MGN61515

$139.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: C60H-DC
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788602 Mfr #: MGN61515
Width: 0.71"Series: C60H-DC
AC Voltage Rating: Not RatedDC Voltage Rating: 250VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 32
Terminal Connection: LugCurve Type: C
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: IEC Supplementary ProtectorDepth: 2.76"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 10 AWG
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 32, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 250VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 10 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews