DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P IEC Supplementary Protector 40A 250VDC

SCHNEIDER ELECTRIC| Zoro #: G0388735| Mfr #: MGN61517

$160.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trip Type: Thermal Magnetic
Length: 3.19"
Min. Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388735 Mfr #: MGN61517
Trip Type: Thermal MagneticLength: 3.19"
Min. Wire Size: 8 AWGSeries: C60H-DC
Number of Poles: 1Max. AIR Rating: 5 kA
Curve Type: CWidth: 0.71"
Terminal Connection: LugStandards: UL 1077, CE, CSA, IEC
Max. Wire Size: 2 AWGMounting: Din Rail
Depth: 2.76"Amps: 40
Item: IEC Supplementary ProtectorDC Voltage Rating: 250VDC
AC Voltage Rating: Not RatedCountry of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 40, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 250VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews