JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

2P IEC Supplementary Protector 4A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G2298913| Mfr #: MGN61524

$288.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298913 Mfr #: MGN61524
Standards: UL 1077, CE, CSA, IECDepth: 2.76"
Series: C60H-DCLength: 3.19"
Curve Type: CItem: IEC Supplementary Protector
Max. AIR Rating: 5kATrip Type: Thermal Magnetic
Mounting: Din RailTerminal Connection: Lug
AC Voltage Rating: Not RatedMax. Wire Size: 2 AWG
DC Voltage Rating: 500VDCMin. Wire Size: 15 AWG
Amps: 4Width: 1.42"
Number of Poles: 2Country of Origin (subject to change): China

Product Description

IEC Supplementary Protector, Amps 4, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 15 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Product Reviews

Save 15%. Sign up for Z-mail.