1P IEC Supplementary Protector 5A 250VDC

SCHNEIDER ELECTRIC| Zoro #: G1445875| Mfr #: MGN61505

$139.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Series: C60H-DC
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445875 Mfr #: MGN61505
Width: 0.71"Series: C60H-DC
AC Voltage Rating: Not RatedDC Voltage Rating: 250VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 5
Terminal Connection: LugCurve Type: C
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: IEC Supplementary ProtectorDepth: 2.76"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 14 AWG
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 5, Number of Poles 1, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 250VDC, Max. AIR Rating 5kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 0.71 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews