KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P IEC Supplementary Protector 6A 500VDC

SCHNEIDER ELECTRIC| Zoro #: G1721702| Mfr #: MGN61526

$315.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.42"
Series: C60H-DC
AC Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721702 Mfr #: MGN61526
Width: 1.42"Series: C60H-DC
AC Voltage Rating: Not RatedDC Voltage Rating: 500VDC
Mounting: Din RailLength: 3.19"
Trip Type: Thermal MagneticAmps: 6
Terminal Connection: LugCurve Type: C
Max. Wire Size: 2 AWGNumber of Poles: 2
Item: IEC Supplementary ProtectorDepth: 2.76"
Standards: UL 1077, CE, CSA, IECMin. Wire Size: 13 AWG
Country of Origin (subject to change): China

Description

IEC Supplementary Protector, Amps 6, Number of Poles 2, Curve Type C, AC Voltage Rating Not Rated, DC Voltage Rating 500VDC, Max. AIR Rating 5 kA, Trip Type Thermal Magnetic, Terminal Connection Lug, Mounting DIN Rail, Min. Wire Size 13 AWG, Max. Wire Size 2 AWG, Length 3.19 In., Width 1.42 In., Depth 2.76 In., Standards UL 1077, CE, CSA, IEC, Series C60H-DC

Reviews