BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Temp Ctrl, 1 Current, 100/240 VAC, 1/32DIN

SCHNEIDER ELECTRIC| Zoro #: G1594336| Mfr #: REG24PTP1JHU

$231.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 1.50"Amps: 4 to 20mAInput Voltage: 100/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594336 Mfr #: REG24PTP1JHU
Depth: 1.50"Amps: 4 to 20mA
Input Voltage: 100/240VACPower Consumption: 8 VA
Description/Special Features: High Luminosity LED Digital Display, Process Value, No additional modules, MODBUSItem: Temperature Controller
Standards: UL,CSA,CEControl Period: 0 to 99Hr 59min.
Setting Accuracy: +/-0.5% FSAlarms: 0
Length: 4.00"Width: 2.00"
Switch Function: 4 to 20mATemp. Range: Based on Input
Output: (1) Analog Current (4 to 20mA)Digital/Analog: Digital
DIN Size: 1/32Control Mode: PID
Sensor Type: PT100 ThermocoupleHysteresis: 0.01% of Full Scale
Country of Origin (subject to change): Japan

Description

Temperature Controller, Digital, PT100 Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100/240VAC, Switch Function 4 to 20mA, Output (1) Analog Current (4 to 20mA), Temp. Range Based on Input, Control Mode PID, 4 to 20mA Amps, Length 4.00 In., Width 2.00 In., Depth 1.50 In., Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.5 Percent FS, Alarms 0

Reviews