KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temp Ctrl, 1 Current, 24 VAC/VDC, 1/16DIN

SCHNEIDER ELECTRIC| Zoro #: G1555766| Mfr #: REG48PUN1JLU

$246.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Alarms: 2
Control Mode: PID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555766 Mfr #: REG48PUN1JLU
Width: 2.00"Alarms: 2
Control Mode: PIDDIN Size: 1/16
Hysteresis: 0.01% of Full ScaleLength: 4.00"
Amps: 4 to 20mASensor Type: Universal
Temp. Range: Based on InputSwitch Function: 4 to 20mA
Item: Temperature ControllerDepth: 2.00"
Description/Special Features: High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUSDigital/Analog: Digital
Output: (1) Analog Current (4 to 20mA)Setting Accuracy: +/-0.3% FS
Input Voltage: 24VAC/DCStandards: UL,CSA,CE
Control Period: 0 to 99Hr 59min.Power Consumption: 12 VA
Country of Origin (subject to change): Japan

Description

Temperature Controller, Digital, Universal Sensor Type, Input Voltage 24VAC/VDC, Length (In.) 4.00, Width (In.) 2.00, Depth (In.) 2.00, 4 to 20 mA Amps, Control Mode PID, Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS, DIN Type 1/16, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Output (1) Analog Current (4-20mA), Alarms 2, Power Consumption 12 VA, Switch Function 4 to 20mA

Reviews