LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Temp Ctrl, 1 EMR, 100/240 VAC, 1/16DIN

SCHNEIDER ELECTRIC| Zoro #: G1196237| Mfr #: REG48PUNL1RHU

$197.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196237 Mfr #: REG48PUNL1RHU
Standards: UL, CSA, CEHysteresis: 0.01% of Full Scale
Temp. Range: Based on InputWidth: 2.00"
Digital/Analog: DigitalLength: 4.00"
Control Mode: PIDItem: Temperature Controller
Control Period: 0 to 99Hr 59min.Output: (1) 3A Relay
Description/Special Features: High Luminosity LED Digital Display, Process & Set Point Values, No additional modulesSetting Accuracy: +/-0.3% FS
Sensor Type: UniversalPower Consumption: 12 VA
Input Voltage: 100/240VACAlarms: 2
Depth: 2.00"DIN Size: 1/16
Amps: 3Switch Function: SPST
Country of Origin (subject to change): Japan

Product Description

Temperature Controller, Digital, Universal Sensor Type, Input Voltage 100/240VAC, Length (In.) 4.00, Width (In.) 2.00, Depth (In.) 2.00, 3 Amps, Control Mode PID, Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, DIN Type 1/16, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Output (1) 3A Relay, Alarms 2, Power Consumption 12 VA, Switch Function SPST, Temp. Range Based on Input, Standards UL,CSA,CE

Product Reviews

Save 15%. Sign up for Z-mail.