DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Temp Ctrl, 1 EMR, 100/240 VAC, 1/8DIN

SCHNEIDER ELECTRIC| Zoro #: G1990554| Mfr #: REG96PUNL1RHU

$292.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990554 Mfr #: REG96PUNL1RHU
Control Mode: PIDControl Period: 0 to 99Hr 59min.
Length: 4.00"Hysteresis: 0.01% of Full Scale
Item: Temperature ControllerStandards: UL, CSA, CE
Temp. Range: Based on InputDigital/Analog: Digital
Width: 2.00"Output: (1) 3A Relay
Description/Special Features: High Luminosity LED Digital Display, Process & Set Point Values, No additional modulesSensor Type: Universal
Power Consumption: 12 VAInput Voltage: 100/240VAC
Alarms: 3Depth: 4.50"
DIN Size: 1/8Amps: 3
Switch Function: SPDTSetting Accuracy: +/-0.3% FS
Country of Origin (subject to change): Japan

Product Description

Temperature Controller, Digital, Universal Sensor Type, Input Voltage 100/240VAC, Length (In.) 4.00, Width (In.) 2.00, Depth (In.) 4.50, 3 Amps, Control Mode PID, Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, DIN Type 1/8, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Output (1) 3A Relay, Alarms 3, Power Consumption 12 VA, Switch Function SPDT, Temp. Range Based on Input, Standards UL, CSA, CE

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.