Temp Ctrl, 1 EMR, 24 VAC/VDC, 1/16DIN, Mod

SCHNEIDER ELECTRIC| Zoro #: G0896682| Mfr #: REG48PUN1RLU

$219.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896682 Mfr #: REG48PUN1RLU
Width: 2.00"Control Mode: PID
Length: 4.00"Item: Temperature Controller
Temp. Range: Based on InputHysteresis: 0.01% of Full Scale
Standards: UL, CSA, CEControl Period: 0 to 99Hr 59min.
Digital/Analog: DigitalOutput: (1) 3A Relay
Description/Special Features: High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUSSwitch Function: SPDT
Setting Accuracy: +/-0.3% FSSensor Type: Universal
Power Consumption: 12 VAInput Voltage: 24VAC/DC
Alarms: 2Depth: 2.00"
DIN Size: 1/16Amps: 3
Country of Origin (subject to change): Japan

Product Description

Temperature Controller, Digital, Universal Sensor Type, Input Voltage 24VAC/VDC, Length (In.) 4.00, Width (In.) 2.00, Depth (In.) 2.00, 3 Amps, Control Mode PID, Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS, DIN Type 1/16, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Output (1) 3A Relay, Alarms 2, Power Consumption 12 VA, Switch Function SPDT, Temp. Range Based on Input

Product Reviews