DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Temp Ctrl, 24 VAC/VDC, 1/8DIN, 3 ALM, Mod

SCHNEIDER ELECTRIC| Zoro #: G2216961| Mfr #: REG96PUN1JLU

$325.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216961 Mfr #: REG96PUN1JLU
Control Mode: PIDControl Period: 0 to 99Hr 59min.
Switch Function: 4 to 20mASensor Type: Universal
DIN Size: 1/8Alarms: 3
Output: (1) Analog Current (4 to 20mA)Length: 4.00"
Amps: 4 to 20mASetting Accuracy: +/-0.3% FS
Hysteresis: 0.01% of Full ScaleItem: Temperature Controller
Input Voltage: 24VAC/DCPower Consumption: 12 VA
Description/Special Features: High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUSStandards: UL, CSA, CE
Depth: 4.50"Temp. Range: Based on Input
Digital/Analog: DigitalWidth: 2.00"
Country of Origin (subject to change): Japan

Product Description

Temperature Controller, Digital, Universal Sensor Type, Input Voltage 24VAC/VDC, Length (In.) 4.00, Width (In.) 2.00, Depth (In.) 4.50, 4 to 20 mA Amps, Control Mode PID, Control Period 0 to 99Hr 59min., High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS, DIN Type 1/8, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Output (1) Analog Current (4-20mA), Alarms 3, Power Consumption 12 VA, Switch Function 4 to 20mA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.