Schneider Electric
TeSys GS, shaft extension, 10 x 10 x 400
Mfr # GS2AE21
Zoro # G700422376
$49.11
29% off
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 400 mm
- Range Compatibility TeSys (TeSys GS) GS2F || TeSys (TeSys GS) GS2G || TeSys (TeSys GS) GS2J || TeSys (TeSys GS) GS2K || TeSys (TeSys GS) GS2L || TeSys (TeSys GS) GS2M || TeSys (TeSys GS) GS2N || TeSys (TeSys GS) GS2P || TeSys (TeSys GS) GS2Q || FuPact (FuPacT GS) GSC50 || FuPact (FuPacT GS) GSB63 || FuPact (FuPacT GS) GSD63 || FuPact (FuPacT GS) GSB100 || FuPact (FuPacT GS) GSC125 || FuPact (FuPacT GS) GSD125 || FuPact (FuPacT GS) GSD160 || FuPact (FuPacT GS) GSB200 || FuPact (FuPacT GS) GSB250 || FuPact (FuPacT GS) GSD250 || FuPact (FuPacT GS) GSB400 || FuPact (FuPacT GS) GSD400
- Product Or Component Type shaft extension
- Accessory / Separate Part Category control accessory
- Shaft Cross Section 10 x 10 mm
Explore More Products
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, length 400mm, GS2AE81
- SCHNEIDER ELECTRIC Anti-rotation plate for 022 head ZB5AZ902
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 m GS2AE8
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter ZBZ41
- SCHNEIDER ELECTRIC Rj45Rj45 Cable 3 Meter VW3A8306R30
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn XB5S1B2M12
- SCHNEIDER ELECTRIC Body for stepping switch-1 pole-45 - K1D004N
- SCHNEIDER ELECTRIC Digital Display Body ZA2VA11
- SCHNEIDER ELECTRIC Selector Switch Replacement Key ZBG520E
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections TIGK54-6S-BL-NBL
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY 440N-Z18PTB
- Schneider Electric Switch Accessories