Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thermal Management Accessory, IP68
  • Zoro #: G0197577
  • Mfr #: TM1STNTCTN62030
$10.51
  • Item: Thermal Management Accessory
  • Includes: (2) Conductor Cable Controller Side
  • For Use With: Modicon M171/M172 logic controllers
See full product details
Orders over $75 ship free.

Schneider Electric #TM1STNTCTN62030 Specifications

  • Zoro #: G0197577
  • Mfr #: TM1STNTCTN62030
Item: Thermal Management Accessory Includes: (2) Conductor Cable Controller Side
For Use With: Modicon M171/M172 logic controllers Features: IP Degree of Protection: IP68
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Thermal Management Accessory, For Use With Modicon M171/M172 logic controllers, Includes (2) Conductor Cable Controller Side, Features IP Degree of Protection: IP68

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Schneider Electric #TM1STNTCTN62030