Gift buying made easy: Shop Zoro.com Gift Certificates

Time Delay Relay, 120VAC, 12A, DPDT

SCHNEIDER ELECTRIC| Zoro #: G1687612| Mfr #: TDRSRXB-120V

$34.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687612 Mfr #: TDRSRXB-120V
Contact Amp Rating (Resistive): 12AHz: 50/60
Mounting: Plug InContact Material: Silver Alloy
Electrical Connection: SocketItem: Time Delay Relay
Min. Time Setting: 0.1 sec.Function: Off Delay, Retriggerable 1 Shot
Socket Code: COperating Functions: 2, 5
Item: Time Delay RelayContact Form: DPDT
Pins: 10Base Type: Square
Socket: 5X853, 1EGR3Contact Amp Rating (Resistive): 12A
Coil Volts: 120VACMax. Time Setting: 10 hr.
Standards: UL, CEStatus Indicator: LED
Number of Functions: 2Coil Rating: 5VA
Country of Origin (subject to change): Czech Republic

Product Description

Time Delay Relay, Operating Functions 2, 5, Coil Volts 120VAC, Contact Amp Rating (Resistive) 12A, Contact Form DPDT, Min. Time Setting 0.1 sec., Max. Time Setting 10 hr., Socket Code C, Number of Functions 2, Function Off Delay, Retriggerable 1 Shot, 10 Pins, Electrical Connection Socket, Base Type Square, Status Indicator LED, Coil Rating 5VA, Mounting Plug In, Socket 5X853, G2035704, Contact Material Silver Alloy, Hz 50/60, Standards UL, CE

Product Reviews