Time Delay Relay, 12VAC/DC, 12A, DPDT

SCHNEIDER ELECTRIC| Zoro #: G0325272| Mfr #: TDRSOXB-12V

$37.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325272 Mfr #: TDRSOXB-12V
Contact Amp Rating (Resistive): 12AHz: 50/60
Mounting: Plug InContact Material: Silver Alloy
Electrical Connection: SocketItem: Time Delay Relay
Min. Time Setting: 0.1 sec.Function: On Delay, Interval Delay
Socket Code: COperating Functions: 1, 4
Item: Time Delay RelayContact Form: DPDT
Pins: 8Base Type: Square
Socket: 5X853, 1EGR3Contact Amp Rating (Resistive): 12A
Coil Volts: 12VAC/DCMax. Time Setting: 10 hr.
Standards: UL, CENumber of Functions: 2
Coil Rating: 5VAStatus Indicator: LED
Country of Origin (subject to change): Czech Republic

Product Description

Time Delay Relay, Operating Functions 1, 4, Coil Volts 12VAC/DC, Contact Amp Rating (Resistive) 12A, Contact Form DPDT, Min. Time Setting 0.1 sec., Max. Time Setting 10 hr., Socket Code C, Number of Functions 2, Function On Delay, Interval Delay, 8 Pins, Electrical Connection Socket, Base Type Square, Status Indicator LED, Coil Rating 5VA, Mounting Plug In, Socket 5X853, G2035704, Contact Material Silver Alloy, Hz 50/60, Standards UL, CE

Product Reviews