- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Time Delay Relays
- /
- Time Delay Relay, 12VDC, 3A, 4PDT, 0.1 sec.
Schneider Electric
Time Delay Relay, 12VDC, 3A, 4PDT, 0.1 sec.
- Zoro #: G2996165
- Mfr #: TDR782XDXA-12D
Tap to zoom
Hover or click to zoom
$45.03
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 12V DC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.03
Schneider Electric #TDR782XDXA-12D Specifications
- Zoro #: G2996165
- Mfr #: TDR782XDXA-12D
- Item - Relay: Single Function Timing Relay
- Function - Timing Relay: On Delay
- Coil Volts: 12V DC
- Base Type - Plug In Relay: Square
- Number of Pins - Relay: 14
- Adjustment Method - Timer: Dip Switch, Rotary Knob
- Mounting - Relay: Plug In
- Contact Form - Relay: 4PDT
- Min. Time Setting - Timer: 0.1 sec
- Max. Time Setting - Timer: 4 day 4 hr
- Power Consumption - Relay: 1.5 W
- Overall Height - Relay: 2.44 in
- Contact Form: 4PDT
- Hz - Electrical: 50 Hz, 60 Hz
- Function: On Delay
- Socket Code: G
- Max. Time Setting: 100 hr.
- Mounting: plug In
- Contact Amp Rating (Resistive): 3A
- Electrical Connection: Socket
- Coil Rating: 1.5W
- Body Width - Relay: 0.8 in
- Standards: CE, UL
- Contact Material: Silver Alloy
- Item: Single Function Time Delay Relay
- Body Depth - Relay: 1 in
- Status Indicator: LED
- Adjustment Method: Not Adjustable
- Body Height - Relay: 2.3 in
- Socket: 1EGP7, 1EGP8, 1EGR1, 2A584
- Min. Time Setting: 0.10 sec.
- Pins: 14
- Base Type: Square
- Operating Functions: 1
- Hz: 50/60
- Timing Relay Functionality: On Delay
- Country of Origin (subject to change): Czechia
Description
Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 12V DC, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Mounting - Relay Plug In, Contact Form - Relay 4PDT, Power Consumption - Relay 1.5 W, Adjustment Method - Timer Dip Switch, Rotary Knob, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 4 day 4 hr, Status Indicator LED, Contact Material Silver Alloy
Reviews of Schneider Electric #TDR782XDXA-12D
Explore more
- SCHNEIDER ELECTRIC Contactor Power Connector Iec LA9FG976
- SCHNEIDER ELECTRIC Timer, 24-240VAC/VDC, In 8A, Spdt Out Of RE22R1CMR
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-24A
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 110VDC Coil 9050JCK53V20
- SCHNEIDER ELECTRIC Timer, 250VAC 3A, Rexl +options REXL4TMF7
- SCHNEIDER ELECTRIC One Shot Timer, Timing On Impusle, 240V, 8A RE17RBMU
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240VAC/DC Coil RE22R2HMR
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC Coil 9050JCK1F1200V14
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP08
- Schneider Electric Electrical Relays