Schneider Electric

Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec.

Schneider Electric Time Delay Relay, 24VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-24A
Hover or click to zoom Tap to zoom
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 24V AC
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 14
  • Mounting - Relay: Plug In
  • Adjustment Method - Timer: Dip Switch, Rotary Knob
  • Min. Time Setting - Timer: 0.1 sec
See full product details
$61.09

Subtotal: $61.09

Schneider Electric #TDR782XDXA-24A Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 24V AC
  • Base Type - Plug In Relay: Square
  • Number of Pins - Relay: 14
  • Mounting - Relay: Plug In
  • Adjustment Method - Timer: Dip Switch, Rotary Knob
  • Min. Time Setting - Timer: 0.1 sec
  • Contact Form - Relay: 4PDT
  • Power Consumption - Relay: 1.7 VA
  • Max. Time Setting - Timer: 4 day 4 hr
  • Adjustment Method: Not Adjustable
  • Min. Time Setting: 0.10 sec.
  • Electrical Connection: Socket
  • Standards: CE, UL
  • Contact Form: 4PDT
  • Status Indicator: LED
  • Overall Height - Relay: 2.44 in
  • Body Depth - Relay: 1 in
  • Pins: 14
  • Mounting: plug In
  • Max. Time Setting: 100 hr.
  • Item: Single Function Time Delay Relay
  • Contact Amp Rating (Resistive): 3A
  • Contact Material: Silver Alloy
  • Operating Functions: 1
  • Body Height - Relay: 2.3 in
  • Socket Code: G
  • Function: On Delay
  • Base Type: Square
  • Hz - Electrical: 50 Hz, 60 Hz
  • Coil Rating: 1.7VA
  • Socket: 1EGP7, 1EGP8, 1EGR1, 2A584
  • Body Width - Relay: 0.8 in
  • Hz: 50/60
  • Timing Relay Functionality: On Delay
  • Country of Origin (subject to change): Czechia

Description

Single Function Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 24V AC, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Mounting - Relay Plug In, Contact Form - Relay 4PDT, Power Consumption - Relay 1.7 VA, Adjustment Method - Timer Dip Switch, Rotary Knob, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 4 day 4 hr, Status Indicator LED, Contact Material Silver Alloy

Reviews of Schneider Electric #TDR782XDXA-24A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.