customer-service Help
Schneider Electric

Time Delay Relay, 24VAC/DC Coil

Schneider Electric Time Delay Relay, 24VAC/DC Coil 9050JCK17V14
Tap to zoom
Hover or click to zoom
$91.97
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 24V AC/DC
See full product details
This item ships free.

Total: $91.97

Schneider Electric #9050JCK17V14 Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: On Delay
  • Coil Volts: 24V AC/DC
  • AC Contact Rating - Relay: 10A @ 24V
  • DC Contact Rating - Relay: 10A @ 24V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 8
  • Mounting - Relay: Plug In
  • Adjustment Method - Timer: Rotary Knob
  • Contact Form - Relay: DPDT
  • Max. Time Setting - Timer: 30 min
  • Power Consumption - Relay: 2.0 VA
  • Body Width - Relay: 1.69 in
  • Standards: CE, RoHS, UL Listed, UL Recognized
  • Electrical Connection: Socket
  • Body Depth - Relay: 4.09 in
  • Contact Material: Silver Nickel
  • Hz - Electrical: 50 Hz, 60 Hz
  • Socket: 2DW02, 5B586
  • Body Height - Relay: 2.4 in
  • Item: Time Delay Relay
  • Timing Relay Functionality: On Delay
  • Country of Origin (subject to change): United States

Description

Time Delay Relay, Function - Timing Relay On Delay, Coil Volts 24V AC/DC, AC Contact Rating - Relay 10A @ 24V, DC Contact Rating - Relay 10A @ 24V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 VA, Adjustment Method - Timer Rotary Knob, Max. Time Setting - Timer 30 min, Socket Code - Relay A, Contact Material Silver Nickel

Restrictions and Compliance

Reviews of Schneider Electric #9050JCK17V14