Schneider Electric

Time Delay Relay, 24VAC/DC Coil

Schneider Electric Time Delay Relay, 24VAC/DC Coil 9050JCK27V14
Hover or click to zoom Tap to zoom
  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Off Delay
  • Coil Volts: 24V AC/DC
  • AC Contact Rating - Relay: 10A @ 24V
  • DC Contact Rating - Relay: 10A @ 24V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Adjustment Method - Timer: Rotary Knob
See full product details
$107.59

Subtotal: $107.59

Schneider Electric #9050JCK27V14 Specifications

  • Item - Relay: Single Function Timing Relay
  • Function - Timing Relay: Off Delay
  • Coil Volts: 24V AC/DC
  • AC Contact Rating - Relay: 10A @ 24V
  • DC Contact Rating - Relay: 10A @ 24V
  • Base Type - Plug In Relay: Octal
  • Number of Pins - Relay: 11
  • Adjustment Method - Timer: Rotary Knob
  • Mounting - Relay: Plug In
  • Contact Form - Relay: DPDT
  • Max. Time Setting - Timer: 30 min
  • Power Consumption - Relay: 2.0 VA
  • Electrical Connection: Socket
  • Socket: 5B584, 5B585
  • Hz - Electrical: 50 Hz, 60 Hz
  • Body Depth - Relay: 4.09 in
  • Contact Material: Silver Nickel
  • Standards: CE, RoHS, UL Listed, UL Recognized
  • Body Width - Relay: 1.69 in
  • Body Height - Relay: 2.4 in
  • Item: Time Delay Relay
  • Timing Relay Functionality: Off Delay
  • Country of Origin (subject to change): United States

Description

Time Delay Relay, Function - Timing Relay Off Delay, Coil Volts 24V AC/DC, AC Contact Rating - Relay 10A @ 24V, DC Contact Rating - Relay 10A @ 24V, Base Type - Plug In Relay Octal, Number of Pins - Relay 11, Mounting - Relay Plug In, Contact Form - Relay DPDT, Power Consumption - Relay 2.0 VA, Adjustment Method - Timer Rotary Knob, Max. Time Setting - Timer 30 min, Socket Code - Relay B, Contact Material Silver Nickel

Restrictions and Compliance

Reviews of Schneider Electric #9050JCK27V14

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.