KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec.

SCHNEIDER ELECTRIC| Zoro #: G1051461| Mfr #: TDR782XDXA-24D

$44.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 3A
Pins: 14
Function: On Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051461 Mfr #: TDR782XDXA-24D
Contact Amp Rating (Resistive): 3APins: 14
Function: On DelayMounting: plug In
Operating Functions: 1Min. Time Setting: 0.10 sec.
Adjustment Method: Not AdjustableElectrical Connection: Socket
Base Type: SquareStatus Indicator: LED
Item: Time Delay RelayCoil Rating: 1.2W
Socket: 2A584, 1EGP7, 1EGP8, 1EGR1Max. Time Setting: 100 hr.
Contact Form: 4PDTContact Material: Silver Alloy
Hz: 50/60Socket Code: G
Coil Volts: 24VDCStandards: UL, CE
Country of Origin (subject to change): Czechia

Description

Time Delay Relay, Coil Volts 24VDC, 3A Contact Amp Rating (Resistive), Contact Form 4PDT, Min. Time Setting 0.10 sec., Max. Time Setting 100 hr., On Delay, Electrical Connection Socket, Square Base Type, 14 Pins, Standards UL, CE, Coil Rating 1.2W, Plug In Mounting, Socket 2A584, 1EGP7, 1EGP8, G0839167, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable, Status Indicator LED

Reviews