Time Dlay Rlay, 24VAC/DC, 10A, DPDT, 60 sec.

SCHNEIDER ELECTRIC| Zoro #: G2166963| Mfr #: 211ACPSOX-6440

$58.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166963 Mfr #: 211ACPSOX-6440
Hz: 50/60Mounting: plug In
Contact Material: Silver AlloyOperating Functions: 1
Electrical Connection: SocketItem: Time Delay Relay
Function: On DelayOperating Functions: 1
Contact Form: DPDTPins: 8
Base Type: OctalSocket: 5X852, 1EGP3, 1EGP5
Function: On DelayContact Amp Rating (Resistive): 10A
Coil Volts: 24VAC/DCMin. Time Setting: 60.00 sec.
Max. Time Setting: 15 min.Standards: UL, CE, CSA
Adjustment Method: Not AdjustableCoil Rating: 2.5VA
Country of Origin (subject to change): China

Product Description

Time Delay Relay, Coil Volts 24VAC/DC, 10A Contact Amp Rating (Resistive), Contact Form DPDT, Min. Time Setting 60.00 sec., Max. Time Setting 15 min., On Delay, Electrical Connection Socket, Octal Base Type, 8 Pins, Standards UL, CE, CSA, Coil Rating 2.5VA, Plug In Mounting, Socket 5X852, 1EGP3, G2803166, Silver Alloy Contact Material, 50/60 Hz, Adjustment Method Not Adjustable

Product Reviews