Schneider Electric
Timer, 24-240VAC/VDC, In 8A, Spdt Out On
- Zoro #: G5956700
- Mfr #: RE22R1AMR
Tap to zoom
Hover or click to zoom
$65.14
- Item: Timer,24-240VAC/VDC,In 8A,Spdt Out On
- Country of Origin (subject to change): India
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.14
Schneider Electric #RE22R1AMR Specifications
- Zoro #: G5956700
- Mfr #: RE22R1AMR
- Item: Timer,24-240VAC/VDC,In 8A,Spdt Out On
- Country of Origin (subject to change): India
Description
Timer,24-240VAC/VDC,In 8A,Spdt Out On
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Schneider Electric #RE22R1AMR
Explore more
- Schneider Electric Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT TDRPRO-5102
- Schneider Electric Time Delay Relay, 48VAC/DC Coil 9050JCK13V17
- Schneider Electric Lugs DZ2FL1
- Schneider Electric Off-delay, Timer, w/Control Signal, 240V, 7A RE17LCBM
- Schneider Electric Eight Function Timer, 240V, 8A RE17RMEMU
- Schneider Electric Fuseholder 32A Spring Terminal Tesys LS1D323
- Schneider Electric Time Delay Relay, 120VAC, 110VDC Coil 9050JCK1F120V20
- Amp SSFR90A=UNIV. TIMER 120V 1423167-2
- Amp E7022PA004=RLY NUC OFF 2P 125 1423171-2
- Amp 924822OII=24VDC 2 TO 60 MIN 3-1437470-5
- Amp 7012L10BN=RLY NAV ON 2P 440VA 1423158-1
- Schneider Electric Time Delay Relays