Schneider Electric
Timer, 24-240VAC/VDC, In 8A, Spdt Out On
Mfr # RE22R1MAMR
Zoro # G5956719
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay power on-delay
- Adjustment Method - Timer rotary knob || diagnostic button || potentiometer external
- Contact Form - Relay 1 C/O timed contact, cadmium free
- Min. Time Setting - Timer 3...30 h || 0.05...1 s || 30...300 s || 3...30 min || 3...30 s || 30...300 h || 30...300 min || 0.3...3 s || 10...100 s || 1...10 s
- Power Consumption - Relay 3-3 VA 240 V AC; 1.5 W 240 V DC
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. TDR782XDXA-110A
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A RE17RCMU
- SCHNEIDER ELECTRIC One Shot Timer, Timing On Impusle, 240V, 8A RE17RBMU
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins REXL4TMP7
- SCHNEIDER ELECTRIC Dual Function Flashing Relay, 240A, 8A RE17RLMU
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. 9050JCK31V20
- SCHNEIDER ELECTRIC Fuseholder 32A Screw Clamp Term Tesys LS1D32
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC RE22R1ACMR
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins 9050JCK1F3V20
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST MC7004531J
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC H3CR-A8AC24-48DC12-48
- Schneider Electric Electrical Relays