Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 100mm, Red, Base Mount

  • Zoro #: G0094164
  • Mfr #: XVC1M1K

$705.70

  • Tower Light Mounting Style: Base
  • Mode: Steady, Flashing
  • Voltage: 100 to 240VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #XVC1M1K Specifications

  • Zoro #: G0094164
  • Mfr #: XVC1M1K
Tower Light Mounting Style: Base Mode: Steady, Flashing
Voltage: 100 to 240VAC Light Modes: Flashing, Steady
Housing Material: ABS or PBT + ABS Lens Material: Polycarbonate
Mounting: Base Current Drawn: 75mA
Lighting Technology: LED Overall Height: 8-1/2"
Tower Light Color: Red Color: Red
Rating: IP54 Standards: UL,CSA, CE
Flashes per Minute: 60 Sounder Included: No
Height: 8-1/2" Operating Temp.: -10 to +50 Degrees C
Lamp Life: 100,000 hr. NEMA Rating: IP54
Cord Length: 19-11/16" Item: Tower Light LED Assembly
Diameter: 100mm Number of Lights: 1
Sound Level: 70 to 85dB Lens Design: Cylinder
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Light Technology LED, Sounder Included No, Diameter 100mm, Overall Height 8-1/2 In., Voltage 100 to 240VAC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 19-11/16 In., Operating Temp. -10 to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 75mA

Reviews of Schneider Electric #XVC1M1K