Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 100mm, Red, Orange, Base Mount

  • Zoro #: G0094219
  • Mfr #: XVC1M2K

$755.96

  • Diameter: 100mm
  • Current Drawn: 120mA
  • Item: Tower Light LED Assembly
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #XVC1M2K Specifications

  • Zoro #: G0094219
  • Mfr #: XVC1M2K
Diameter: 100mm Current Drawn: 120mA
Item: Tower Light LED Assembly Sound Level: 70 to 85dB
Mode: Steady, Flashing Height: 11-9/16"
Number of Lights: 2 Sounder Included: No
NEMA Rating: IP54 Color: Red, Orange
Flashes per Minute: 60 Housing Material: ABS or PBT + ABS
Lens Design: Cylinder Light Modes: Flashing, Steady
Lighting Technology: LED Tower Light Mounting Style: Base
Overall Height: 11-9/16" Mounting: Base
Operating Temp.: -10 to +50 Degrees C Standards: UL,CSA, CE
Rating: IP54 Lens Material: Polycarbonate
Lamp Life: 100,000 hr. Voltage: 100 to 240VAC
Cord Length: 19-11/16" Tower Light Color: Orange, Red
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 2, Tower Light Color Orange, Red, Light Modes Flashing, Steady, Light Technology LED, Sounder Included No, Diameter 100mm, Overall Height 11-9/16 In., Voltage 100 to 240VAC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 19-11/16 In., Operating Temp. -10 to +50 Degrees C, Standards UL,CSA, CE

Reviews of Schneider Electric #XVC1M2K