Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 100mm, Red, Orange, Green, Blue

  • Zoro #: G0094252
  • Mfr #: XVC1M4K

$874.19

  • Flashes per Minute: 60
  • Housing Material: ABS or PBT + ABS
  • Overall Height: 17-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #XVC1M4K Specifications

  • Zoro #: G0094252
  • Mfr #: XVC1M4K
Flashes per Minute: 60 Housing Material: ABS or PBT + ABS
Overall Height: 17-3/4" Current Drawn: 215mA
Rating: IP54 Tower Light Color: Blue, Green, Orange, Red
Number of Lights: 4 Cord Length: 19-11/16"
Lighting Technology: LED Color: Red, Orange, Green, Blue
Height: 17-3/4" Light Modes: Flashing, Steady
Item: Tower Light LED Assembly Lamp Life: 100,000 hr.
Operating Temp.: -10 to +50 Degrees C Mounting: Base
Diameter: 100mm Sounder Included: No
Standards: UL,CSA, CE NEMA Rating: IP54
Lens Material: Polycarbonate Voltage: 100 to 240VAC
Lens Design: Cylinder Mode: Steady, Flashing
Tower Light Mounting Style: Base Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Flashing, Steady, Light Technology LED, Sounder Included No, Diameter 100mm, Overall Height 17-3/4 In., Voltage 100 to 240VAC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 19-11/16 In., Operating Temp. -10 to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 215mA

Reviews of Schneider Electric #XVC1M4K