Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 100mm, Red, Orange, Green, Blue

  • Zoro #: G0094155
  • Mfr #: XVC1M4SK

$954.12

  • Lens Design: Cylinder
  • Item: Tower Light LED Assembly
  • Sound Level: 70 to 85dB
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #XVC1M4SK Specifications

  • Zoro #: G0094155
  • Mfr #: XVC1M4SK
Lens Design: Cylinder Item: Tower Light LED Assembly
Sound Level: 70 to 85dB Operating Temp.: -10 to +50 Degrees C
Current Drawn: 230mA Flashes per Minute: 60
Housing Material: ABS or PBT + ABS Lamp Life: 100,000 hr.
Tower Light Color: Blue, Green, Orange, Red Tower Light Mounting Style: Base
Sound Modes: Intermittent, Steady Lighting Technology: LED
NEMA Rating: IP54 Standards: UL,CSA, CE
Lens Material: Polycarbonate Mounting: Base
Height: 17-3/4" Mode: Steady, Flashing with Buzzer
Voltage: 100 to 240VAC Number of Lights: 4
Rating: IP54 Overall Height: 17-3/4"
Sounder Included: Yes Light Modes: Flashing, Steady
Cord Length: 19-11/16" Diameter: 100mm
Color: Red, Orange, Green, Blue Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Light Technology LED, Sounder Included Yes, Diameter 100mm, Overall Height 17-3/4 In., Voltage 100 to 240VAC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 19-11/16 In.

Reviews of Schneider Electric #XVC1M4SK