Tower Light, 60mm, 0.10A, Rd, Org, Gr, Bl

SCHNEIDER ELECTRIC |Zoro #: G0719695|Mfr #: XVC6B45SK

$294.30 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0719695 Mfr #: XVC6B45SK
Standards: UL, CSA, CEHeight: 3-1/4"
Flashes per Minute: 60Lamp Life: 100, 000 hr.
Voltage: 24VAC/DCLens Design: Cylinder
Lens Material: PolycarbonateHousing Material: Polybutelyne
Rating: IP54Operating Temp.: 14 to 122 Degrees F
Item: Tower Light LED AssemblyColor: Red, Orange, Green, Blue
Diameter: 60mmWatts: 2.4
Cord Length: 2-3/4 ft.Mounting: Base
Sound Level: 70 to 85dBCurrent Drawn: 0.1A
Mode: Steady, Flashing with BuzzerCountry of Origin (subject to change): Indonesia

Product Description

Tower Light LED Assembly, Mode Steady, Flashing with Buzzer, Color Red, Orange, Green, Blue, 60 Flashes per Minute, Lamp Life 100, 000 hr., Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Mounting Base, Cord Length 2-3/4 ft., Rating IP54, Operating Temp. 14 to 122 Degrees F, Standards UL, CSA, CE, Voltage 24VAC/DC, Current Drawn 0.1A, Watts 2.4, Height 3-1/4 In., Diameter 60mm

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.