Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, 60mm, Red, Orange, Green, Blue

  • Zoro #: G0094094
  • Mfr #: XVC6M4K

$313.13

  • Rating: IP54
  • Tower Light Mounting Style: Support Tube
  • Standards: UL,CSA, CE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #XVC6M4K Specifications

  • Zoro #: G0094094
  • Mfr #: XVC6M4K
Rating: IP54 Tower Light Mounting Style: Support Tube
Standards: UL,CSA, CE Light Modes: Steady
Number of Lights: 4 Voltage: 100 to 240VAC
Overall Height: 13-7/8" Mounting: Base
Diameter: 60mm NEMA Rating: IP54
Item: Tower Light LED Assembly Tower Light Color: Blue, Green, Orange, Red
Cord Length: 17-3/4" Lens Design: Cylinder
Sounder Included: No Housing Material: ABS or PBT + ABS
Lens Material: Polycarbonate Mode: Steady
Operating Temp.: -30 to +50 Degrees C Height: 13-7/8"
Current Drawn: 75mA Color: Red, Orange, Green, Blue
Lighting Technology: LED Lamp Life: 100,000 hr.
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Steady, Light Technology LED, Sounder Included No, Diameter 60mm, Overall Height 13-7/8 In., Voltage 100 to 240VAC, NEMA Rating IP54, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 17-3/4 In., Operating Temp. -30 to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 75mA, Tower Light LED Assembly

Reviews of Schneider Electric #XVC6M4K