Tower Light, 60mm, Steady, 0.13A, Blue, Clear

SCHNEIDER ELECTRIC| Zoro #: G1081647| Mfr #: XVC6B5K

$283.00 /ea

This item ships free. Details.Standard ground shipping.
Lens Design: CylinderRating: IP54Standards: UL,CSA, CE
Save 15%. Sign up for Z-mail.


Zoro #: G1081647 Mfr #: XVC6B5K
Lens Design: CylinderRating: IP54
Standards: UL,CSA, CECord Length: 2-3/4 ft.
Watts: 3.0Mode: Steady
Height: 3-1/4"Housing Material: Polybutelyne
Current Drawn: 0.13AItem: Tower Light LED Assembly
Lens Material: PolycarbonateMounting: Base
Voltage: 24VAC/DCLamp Life: 100,000 hr.
Diameter: 60mmColor: Red, Orange, Green, Blue, Clear
Operating Temp.: 14 to 122 Degrees FCountry of Origin (subject to change): Indonesia


Tower Light LED Assembly, Mode Steady, Color Red, Orange, Green, Blue, Clear, Lamp Life 100,000 hr., Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Base, Cord Length 2-3/4 ft., Rating IP54, Operating Temp. 14 to 122 Degrees F, Standards UL,CSA, CE, Voltage 24VAC/DC, Current Drawn 0.13A, Watts 3.0, Height 3-1/4 In., Diameter 60mm