KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tower Light, 70mm, Strobe, 24VAC/VDC, Green

SCHNEIDER ELECTRIC| Zoro #: G1022436| Mfr #: XVBL8B3

$318.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Flashes per Minute: 60
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022436 Mfr #: XVBL8B3
Voltage: 24VAC/DCFlashes per Minute: 60
Color: GreenHousing Material: ABS, Polycarbonate
Mounting: Twist-and-LockOperating Temp.: -13 to 131 Degrees F
Diameter: 70mmLens Material: Polycarbonate
Current Drawn: 0.85ALens Design: Cylinder
Mode: StrobeRating: IP65, NEMA 4X/13
Item: Tower Light Incandescent AssemblyHeight: 5-1/2"
Watts: 20Lamp Life: 100,000 hr.
Standards: UL,CSA, CECountry of Origin (subject to change): Czechia

Description

Tower Light Incandescent Assembly, Mode Strobe, Color Green, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Twist-and-Lock, Rating IP65, NEMA 4X/13, Operating Temp. -13 to 131 Degrees F, Standards UL,CSA, CE, Voltage 24VAC/DC, Current Drawn 0.85A, Watts 20, Height 5-1/2 In., Diameter 70mm

Reviews